16 Oz. Corrosion Inhibitor Penetrant Lubricant, CorrosionX

  • Mfr # 91002

  • Zoro # G2501213


product price: $32.49
/ea

Key Features

Application
For Rust and Corrosion Prevention On Any Metallic Surface That is to Be Shipped or Stored
Base Formulation
Mineral Oil
Container Type
Spray Bottle
Size
16 oz
Min. Operating Temp.
-10 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91002
Zoro #
G2501213
UPC #
761866910024
Country of Origin
United States

Dimensions

Size
16 oz
Container Size
16 oz

Details

Application
For Rust and Corrosion Prevention On Any Metallic Surface That is to Be Shipped or Stored
Base Formulation
Mineral Oil
Container Type
Spray Bottle
Min. Operating Temp.
-10 Degrees F
Maximum Operating Temperature
200 Degrees F
Flash Point
212 Degrees F
Lubricant Film
Wet
NSF Rating
Not Rated
Color
Blue
Specific Gravity
0.87
Item
Corrosion Inhibitor
Standards
ASTM B117, ASTM D1748, ASTM D4174, ASTM D877, MIL-PRF-81309F
Max. Operating Temp.
200 Degrees F
Removability
Moderate
Chemical Base
Mineral Oil
Outdoor Life Expectancy
Medium
Indoor Life Expectancy
Medium
VOC Content
0 %
Series
X
Lubricant NSF Rating
Not Rated

Description

Corrosion Inhibitor, NSF Rating Not Rated, Wet Lubricant Film, Medium Indoor Life Expectancy, Medium Outdoor Life Expectancy, Moderate Removability, Min. Operating Temp. -10 Degrees F, Max. Operating Temp. 200 Degrees F, Lubricant Container Spray Bottle, Container Size 16 oz, X, Chemical Base Mineral Oil, Specific Gravity 0.87, VOC Content 0 Percent, Flash Point 212 Degrees F, Standards ASTM B117, ASTM D1748, ASTM D4174, ASTM D877, MIL-PRF-81309F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.