Zoro Homepage
This item is Discontinued.
Corrosionx 4 oz, Squeeze Bottle, Amber 50010

4 oz, Squeeze Bottle, Amber (Discontinued)

  • Mfr # 50010
  • Zoro # G2242947
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50010
Zoro #
G2242947
UPC #
761866500102
Country of Origin
United States

Dimensions

Size
4 oz
Container Size
4 oz.

Details

Application
Ferrous/Non-Ferrous Metals
Container Type
Squeeze Bottle
Min. Operating Temp.
-10 Degrees F
Flash Point
212 Degrees F
Color
Amber
Specific Gravity
0.87
Lubricant NSF Rating
Not Rated
Item
Corrosion Inhibitor
VOC Content
9%, 80g/L
Max. Operating Temp.
200 Degrees F

Description

Corrosion inhibitor Penetrant Lubricant, Type Bulk, Size 4 Oz., Size/Net Weight 4 Oz., Temp Range -10 to 200 F, Flash Point Greater than 212 F, VOC Content Less than 9%, Specific Gravity 0.871, Film Type Non-drying, Dielectric Strength Greater than36,000v, Amber Color, Non Toxic, Prevents or kills Rust, Non Ozone Depleting, For Ferrous/Non-Ferrous Metals, Hydrotreated parafinic oil Base

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.