
IRONCLAW RGB Gaming Mouse, Wired, Backlit RGB LED, 18000 DPI, Optical, CH-9307011-NA
Mfr # CH-9307011-NA
Zoro # G516470370
product price:Â $81.99
/ea
Free Shipping & Returns
Key Features
Includes
IRONCLAW RGB FPS/MOBA Gaming Mouse Quick Start Guide Warranty Card
Pointing Device Connectivity Technology
Cable
Compatible Devices
Desktop PC
Movement Resolution (dpi)
18000
Movement Detection
Optical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CH-9307011-NA
Zoro #
G516470370
UPC #
843591000000
Country of Origin
Thailand
Details
Item
Gaming Mouse
Includes
IRONCLAW RGB FPS/MOBA Gaming Mouse Quick Start Guide Warranty Card
Pointing Device Connectivity Technology
Cable
Compatible Devices
Desktop PC
Movement Resolution (dpi)
18000
Movement Detection
Optical
Color
Black
Interfaces
USB 2.0
Number of Buttons
7
Package Contents
IRONCLAW RGB FPS/MOBA Gaming Mouse, Quick Start Guide, Warranty Card
Product Line
IRONCLAW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.