Shop HP
See all product information
Create Account
G200 wired gaming mouse white 4000 max DPI
- Mfr # G200/WT
- Zoro # G822414921
product price:Â
$
21.55
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G200/WT
- Zoro #
- G822414921
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Gaming Mouse
- Color
- White
Description
Elevate your gaming experience with the HP G200 wired gaming mouse in stunning white color. This mouse boasts a maximum DPI of 4000 for precise movements and accurate targeting. The G200 is designed with an ergonomic and comfortable grip, making it easy to navigate through extended gaming sessions. Customize your gameplay with the adjustable DPI feature and keyboard modifiers. The G200 is also equipped with LED lighting, adding a touch of style to your gaming setup. This optical mouse is perfect for gamers who want a high-performance device without compromising on comfort. Product Details: Control Your Game 6 DPI sensitivity settings Smooth Navigation Anti-scroll wheel With RGB, LED & Backlit lighting Dimensions : 13 x 8.1 x 4.3 cm Weight : 153 g
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.