
M65 RGB ULTRA Gaming Mouse, Backlit RGB LED, Optical, Silver ALU, Black, CH-9309411-NA2
Mfr # CH-9309411-NA2
Zoro # G916470390
product price:Â $97.55
/ea
Free Shipping & Returns
Key Features
Color
Black
Number of Buttons
8
Depth
4.6 in
Width
1.5 in
Interfaces
USB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CH-9309411-NA2
Zoro #
G916470390
UPC #
840007000000
Country of Origin
Taiwan, Province of China
Dimensions
Depth
4.6 in
Width
1.5 in
Height
1.2 in
Hand/Palm Size
Medium
Details
Item
Gaming Mouse
Color
Black
Number of Buttons
8
Interfaces
USB
Number of Programmable Buttons
8
Scroller Type
Scroll Wheel
Rugged
Yes
Operating System Compatibility
Mac, Windows
Ergonomic Fit
Right-handed
Platform Supported
PC, Mac
Pointing Device Connectivity Technology
Cable
Includes
M65 RGB Ultra Tunable FPS Gaming Mouse Optional Weights Quick Start Guide Safety Leaflet Warranty Card
Movement Detection
Optical
Movement Resolution (dpi)
26000
Power Source
Cable
Package Contents
M65 RGB Ultra Tunable FPS Gaming Mouse, Optional Weights, Quick Start Guide, Safety Leaflet, Warranty Card
Product Line
M65 RGB
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.