Shop VERBATIM
See all product information
Create Account
Mouse - Blue LED/Optical - Wireless - Radio Frequency - 2.40 GHz - Dark Teal - USB - 1600 dpi - 6
- Mfr # 70244
- Zoro # G223365594
product price:Â
$
25.15
/ea
Key Features
Number of Buttons
6
Operating Frequency
2.40 GHz
Laser/Optical
Optical
Corded/Wireless
Wireless
Includes
Nano Reciever, Battery
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 70244
- Zoro #
- G223365594
- UPC #
- 23942702443
- Country of Origin
- China
Details
- Number of Buttons
- 6
- Operating Frequency
- 2.40 GHz
- Laser/Optical
- Optical
- Item
- Mouse
- Corded/Wireless
- Wireless
- Includes
- Nano Reciever, Battery
- Wireless Technology
- Radio Frequency
- Color
- Dark Teal
- Receiver Interface
- USB
- Movement Resolution
- 1600 dpi
- Number of Batteries
- 1
- Standards
- UL Listed
- Compatible With
- Computer
Description
Mouse - Blue LED/Optical - Wireless - Radio Frequency - 2.40 GHz - Dark Teal - USB - 1600 dpi - 6 Button(s)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.