MM700 RGB Extended Cloth Gaming Mouse Pad - Black

  • Mfr # CH-9417070-WW
  • Zoro # G516478994
product price: 
$
82.45
/ea

Key Features

Design
Textured
Size
Extra Large
Durability
Anti-slip
Surface Material
Cloth, Rubber, Woven
Depth
15.75 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CH-9417070-WW
Zoro #
G516478994
UPC #
840007000000
Country of Origin
Taiwan, Province of China

Dimensions

Size
Extra Large
Depth
15.75 in
Height
0.16 in
Width
36.61 in

Details

Item
Gaming Mouse Pad
Design
Textured
Durability
Anti-slip
Surface Material
Cloth, Rubber, Woven
Includes
MM700 RGB Extended Mouse Pad, USB Power / Data Cable, Quick Start Guide, Safety Leaflet, Warranty Leaflet

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.