Shop TRIPP LITE
See all product information
Create Account
USBCable, MFi/REACH/RoHS/UKCA, Blk/Wht
- Mfr # M100-010-HD
- Zoro # G125066728
product price:Â
$
31.75
/ea
Key Features
Standards
MFi, REACH, RoHS, UKCA
Data Transfer Speed
480 MBps
End 2 Connection Type
Lightning
End 1 Number of Connections
1
End 2 Number of Connections
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M100-010-HD
- Zoro #
- G125066728
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 10 ft
Details
- Standards
- MFi, REACH, RoHS, UKCA
- Data Transfer Speed
- 480 MBps
- End 2 Connection Type
- Lightning
- End 1 Number of Connections
- 1
- End 2 Number of Connections
- 1
- Features
- Constructed Using Bulletproof Aramid Fiber for Long Life, Reinforced Cable Charges and Syncs Your Latest-Generation iPhone, iPad and iPod, Reversible Lightning Plug Connects in Either Direction
- Charging Power
- 12 W
- End 1 Connection Type
- Type A
- NEC Article and Type
- VW-1
- Jacket Material
- TPE
- Item
- USB Cable
- Color
- Black, White
- Product Type
- USB Cable
Description
USB Cable, USB Specification 2.0, Cured Color Black, White, Constructed Using Bulletproof Aramid Fiber for Long Life, Reinforced Cable Charges and Syncs Your Latest-Generation iPhone, iPad and iPod, Reversible Lightning Plug Connects in Either Direction, MFi, REACH, RoHS, UKCA Standards
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.