Shop All Internal Hard Drives
Corsair
SSD HD Drive Clone Kit, CSSDUPGRADEKIT
Mfr # CSSD-UPGRADEKIT
Zoro # G4530557
$28.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Hard Drive/Solid State Drive Cloning Kit
Product Information
- Brand Corsair
- MFR # CSSD-UPGRADEKIT
- Zoro # G4530557
- UPC # 843591036528
- Country of Origin Unknown
- Category Internal Hard Drives
Details
Description
Clone and transfer your data in 2 simple steps - Select source drive and destination drive, click start clone, simple as it is. Compatible with any Corsair SSDs and 2.5 SATA notebook Hard Disk Drive (HDD) Included Corsair data migration software Included Corsair high speed USB3.0 - SATA cable for fast transfer rate up to 180MB/s read and write tested with Intel native USB 3.0 Z77 chipset Backward Compatible with USB2.0 Compatible with Windows XP, Vista, 7, 8 and Mac OS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRUCIAL 16GB Ddr4 2400 Pc4 192000 Cl17 (CT2K8G4SFS824A)
- VIVIDIA Flashlight Inspection Camera, 5MP, 2592x1944, IP67, 1.5” TFT LCD monitor (F8)
- WHV GAMES Whv Games SWI WAR 58876 Lego Worlds for Nintendo Switch (SWI WAR 58876)
- ILC Replacement for Optec Optec 360 Battery FOR Halogen Version (OPTEC 360 BATTERY FOR HALOGEN VERSION OPTEC)
- CRUCIAL BX500 480GB 2.5in. SATA3 Solid State Drive (Micron 3D NAND) (CT480BX500SSD1)
- APRICORN Aegis Frtrss L3 5Tb (AFL3-5TB)
- SUPER TALENT TeraNova 256GB 2.5in. SATA3 Solid State Drive (TLC) (FTM56N325H)
- KINGSTON BRASS 512G SSD Kc600 Sata3 2.5 (SKC600/512G)
- SEAGATE Barracuda 2TB 7200RPM SATA 6.0GB/s 256MB Hard Drive (3.5in.) (ST2000DM008)
- WD CONTENT SOLUTIONS BUSINESS 4TB My Passport Portable Black, WDBPKJ0040BBK (WDBPKJ0040BBK-WESN)
- SEAGATE BarraCuda Pro 1TB 7200RPM SATA 6.0GB/s 128MB Hard Drive (2.5in.) (ST1000LM049)
- Corsair Internal Hard Drives