
Virtuoso PRO, Carbon - NA
Mfr # CA-9011370-NA
Zoro # G016470498
product price: $257.99
/ea
Free Shipping & Returns
Key Features
Microphone Design
Boom
Earpiece Design
Over-the-head
Connectivity Technology
Wired
Includes
VIRTUOSO PRO Open Back Streaming/Gaming Headset - Carbon 3.5mm to Dual 3.5mm Cable 3.5mm to Dual 3.5mm Cable with Microphone Boom 3.5mm Microphone/Headphone Y-Adapter Carry Case Warranty
Detachable Microphone
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA-9011370-NA
Zoro #
G016470498
UPC #
840007000000
Country of Origin
China
Dimensions
Driver Size
1.97"
Cable Length
5.91 ft
Details
Microphone Design
Boom
Earpiece Design
Over-the-head
Connectivity Technology
Wired
Includes
VIRTUOSO PRO Open Back Streaming/Gaming Headset - Carbon 3.5mm to Dual 3.5mm Cable 3.5mm to Dual 3.5mm Cable with Microphone Boom 3.5mm Microphone/Headphone Y-Adapter Carry Case Warranty
Detachable Microphone
Yes
Sound Mode
Stereo
Ear Cushion Material
Memory Foam
Features
Noise Reduction, Echo Reduction, Digital to Analog Converter (DAC), Lightweight, Reinforced
Minimum Frequency Response
20 Hz
Compatibility
Sony Playstation PS4 Sony Playstation PS5
Operating System Platform
Nintendo Switch, Xbox, Mac, PC
Microphone Technology
Uni-directional
Host Interface
Mini-phone (3.5mm)
Maximum Frequency
40 kHz
Earpiece Type
Binaural
Item
Gaming Headset
Impedance
32 Ohm
Description
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.