6IN 4-POSITION FEMALE TO 3X2-POSITION MALE AUDIO HEADSET SPLITTER ADAPTER 3.5MM
- Mfr # P318-06N-FMM
- Zoro # G514936298
product price:Â
$
4.29
/ea
Sold in multiples of 2 for
$8.58
Key Features
Cable Type
Mini-phone
Cable Length
6 in
Conductor Material
Copper
Features
Molded
Cable Characteristic
Splitter Cable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P318-06N-FMM
- Zoro #
- G514936298
- UPC #
- 37332184030
- Country of Origin
- China
- Cable Type
- Mini-phone
- Conductor Material
- Copper
- Item
- Audio Cable
- Features
- Molded
- Cable Characteristic
- Splitter Cable
- Connector on First End Details
- (1) Mini-phone Stereo Audio - Female
- Connector Type on First End
- Mini-phone Stereo Audio - Female
- Connector on Second End Details
- (2) Mini-phone Stereo Audio - Male
- Device Supported
- Headset, Audio Device, Microphone
- Connector Type on Second End
- Mini-phone Stereo Audio - Male
- Environmentally Friendly
- Yes
Dimensions
- Cable Length
- 6 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.