Shop CORTECH
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Accent Chair
- Mfr # 310AQ
- Zoro # G723437449
product price:Â
$
381.99
/ea
Key Features
Seat Color
Aqua
Features
Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, Sound Dampening
Overall Width
27 in
Seat Material
Polyethylene
Overall Height
29 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 310AQ
- Zoro #
- G723437449
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 27 in
- Overall Height
- 29 in
- Overall Depth
- 29 in
- Seat Width
- 27 in
- Seat Depth
- 29 in
- Seat Height
- 19 in
- Fits Chest Size
- Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, Sound Dampening
Details
- Seat Color
- Aqua
- Features
- Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, Sound Dampening
- Seat Material
- Polyethylene
- Assembly
- Assembled
- Includes Mounting Hardware
- No Mounting Hardware
- Item
- Accent Chair
- Flammability Standards
- UL 94 HB
- Accepts Ballast
- Ballast Accepted
- Includes Arms
- No Arms
- Standards
- GreenGuard Gold Certified, ISO 22196
- Leg Material
- Polyethylene
- Model Name
- Summit Accent Chair
- Modular Component Type
- Standalone
- Leg Color
- Aqua
- Weight Capacity
- 1,000 lb
Description
Accent Chair, Leg Color Aqua, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO 22196, Features Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, Sound Dampening
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.