Shop CORTECH
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Accent Chair
- Mfr # 310BG
- Zoro # G923437287
product price:Â
$
381.99
/ea
Key Features
Includes Arms
No Arms
Overall Width
27 in
Weight Capacity
1,000 lb
Leg Material
Polyethylene
Assembly
Assembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 310BG
- Zoro #
- G923437287
- UPC #
- -
- Country of Origin
- United States
- Includes Arms
- No Arms
- Weight Capacity
- 1,000 lb
- Leg Material
- Polyethylene
- Assembly
- Assembled
- Item
- Accent Chair
- Features
- Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, Sound Dampening
- Seat Color
- Blue/Gray
- Model Name
- Summit Accent Chair
- Leg Color
- Blue/Gray
- Flammability Standards
- UL 94 HB
- Standards
- GreenGuard Gold Certified, ISO 22196
- Accepts Ballast
- Ballast Accepted
- Seat Material
- Polyethylene
- Modular Component Type
- Standalone
- Includes Mounting Hardware
- No Mounting Hardware
Dimensions
- Overall Width
- 27 in
- Seat Height
- 19 in
- Overall Height
- 29 in
- Seat Width
- 27 in
- Overall Depth
- 29 in
- Seat Depth
- 29 in
- Fits Chest Size
- Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, Sound Dampening
Description
Accent Chair, Leg Color Blue/Gray, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO 22196, Features Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, Sound Dampening
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.