Shop CORTECH
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Accent Chair
- Mfr # 310BGS
- Zoro # G223437208
product price:Â
$
491.99
/ea
Key Features
Assembly
Assembled
Seat Color
Blue/Gray
Leg Material
Polyethylene
Features
Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, Sound Dampening
Flammability Standards
UL 94 HB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 310BGS
- Zoro #
- G223437208
- UPC #
- -
- Country of Origin
- United States
- Assembly
- Assembled
- Seat Color
- Blue/Gray
- Leg Material
- Polyethylene
- Features
- Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, Sound Dampening
- Flammability Standards
- UL 94 HB
- Model Name
- Summit Accent Chair
- Accepts Ballast
- Ballast Accepted
- Leg Color
- Blue/Gray
- Includes Arms
- No Arms
- Modular Component Type
- Standalone
- Weight Capacity
- 1,000 lb
- Includes Mounting Hardware
- No Mounting Hardware
- Item
- Accent Chair
- Seat Material
- Polyethylene
- Standards
- GreenGuard Gold Certified, ISO 22196
Dimensions
- Seat Height
- 19 in
- Seat Depth
- 29 in
- Seat Width
- 27 in
- Overall Depth
- 29 in
- Overall Height
- 29 in
- Overall Width
- 27 in
- Fits Chest Size
- Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, Sound Dampening
Description
Accent Chair, Leg Color Blue/Gray, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO 22196, Features Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, Sound Dampening
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.