Shop CORTECH
See all product information
Create Account
Crew Chair
- Mfr # 6484CV
- Zoro # G523431210
product price:Â
$
345.99
/ea
Free Shipping & Returns
Key Features
Includes Arms
No Arms
Includes Mounting Hardware
No Mounting Hardware
Seat Color
Canvas
Overall Height
32 in
Overall Width
22 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6484CV
- Zoro #
- G523431210
- UPC #
- 819085018394
- Country of Origin
- United States
- Includes Arms
- No Arms
- Includes Mounting Hardware
- No Mounting Hardware
- Seat Color
- Canvas
- Model Name
- Crew Armless Chair
- Flammability Standards
- CAL 133, UL 94 HB
- Item
- Crew Chair
- Modular Component Type
- Standalone
- Features
- Can be Factory Weighted or Filled on Site using Approved Material, Compact Armless Profile for Flexible Seating Arrangements, One Piece Molded Design with no Metal or Wood Components
- Leg Material
- Polyethylene
- Accepts Ballast
- Ballast Accepted
- Standards
- GreenGuard Gold Certified, ISO 22196
- Product Type
- Armless Chair
- Leg Color
- Canvas
- Weight Capacity
- 1,000 lb
- Assembly
- Assembled
- Seat Material
- Polyethylene
Dimensions
- Overall Height
- 32 in
- Overall Width
- 22 in
- Seat Depth
- 26 in
- Seat Height
- 19 in
- Overall Depth
- 26 in
- Seat Width
- 22 in
- Fits Chest Size
- Can be Factory Weighted or Filled on Site using Approved Material, Compact Armless Profile for Flexible Seating Arrangements, One Piece Molded Design with no Metal or Wood Components
Description
Crew Chair, Leg Color Canvas, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO 22196, Features Can be Factory Weighted or Filled on Site using Approved Material, Compact Armless Profile for Flexible Seating Arrangements, One Piece Molded Design with no Metal or Wood Components
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.