Shop CORTECH
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Accent Chair
- Mfr # 310BKS
- Zoro # G823437448
product price:Â
$
491.99
/ea
Key Features
Modular Component Type
Standalone
Accepts Ballast
Ballast Accepted
Seat Width
27 in
Overall Height
29 in
Flammability Standards
UL 94 HB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 310BKS
- Zoro #
- G823437448
- UPC #
- -
- Country of Origin
- United States
- Modular Component Type
- Standalone
- Accepts Ballast
- Ballast Accepted
- Flammability Standards
- UL 94 HB
- Item
- Accent Chair
- Standards
- GreenGuard Gold Certified, ISO 22196
- Includes Arms
- No Arms
- Weight Capacity
- 1,000 lb
- Model Name
- Summit Accent Chair
- Leg Material
- Polyethylene
- Seat Material
- Polyethylene
- Assembly
- Assembled
- Features
- Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, Sound Dampening
- Includes Mounting Hardware
- No Mounting Hardware
- Leg Color
- Black
Dimensions
- Seat Width
- 27 in
- Overall Height
- 29 in
- Overall Depth
- 29 in
- Seat Height
- 19 in
- Overall Width
- 27 in
- Seat Depth
- 29 in
- Fits Chest Size
- Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, Sound Dampening
Description
Accent Chair, Leg Color Black, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO 22196, Features Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, Sound Dampening
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.