Accent Chair
- Mfr # 310BNS
- Zoro # G323430680
product price:Â
$
491.99
/ea
Key Features
Leg Material
Polyethylene
Weight Capacity
1,000 lb
Features
Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, Sound Dampening
Overall Width
27 in
Overall Height
29 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 310BNS
- Zoro #
- G323430680
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 27 in
- Overall Height
- 29 in
- Seat Width
- 27 in
- Seat Height
- 19 in
- Seat Depth
- 29 in
- Overall Depth
- 29 in
- Fits Chest Size
- Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, Sound Dampening
Details
- Leg Material
- Polyethylene
- Weight Capacity
- 1,000 lb
- Features
- Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, Sound Dampening
- Modular Component Type
- Standalone
- Flammability Standards
- UL 94 HB
- Leg Color
- Brown
- Seat Material
- Polyethylene
- Assembly
- Assembled
- Includes Arms
- No Arms
- Standards
- GreenGuard Gold Certified, ISO 22196
- Accepts Ballast
- Ballast Accepted
- Item
- Accent Chair
- Model Name
- Summit Accent Chair
- Includes Mounting Hardware
- No Mounting Hardware
Description
Accent Chair, Leg Color Brown, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO 22196, Features Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, Sound Dampening
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.