Lounge Chair
- Mfr # 320MBS
- Zoro # G923437546
product price:Â
$
861.99
/ea
Key Features
Overall Height
35 in
Standards
GreenGuard Gold Certified, ISO
Seat Height
26 in
Seat Width
59 in
Accepts Ballast
Ballast Accepted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 320MBS
- Zoro #
- G923437546
- UPC #
- -
- Country of Origin
- United States
- Standards
- GreenGuard Gold Certified, ISO
- Item
- Lounge Chair
- Accepts Ballast
- Ballast Accepted
- Features
- Inherently Antimicrobial and Easy to Clean, One Piece Molded Frame with no Metal or Wood Components, Residential-Inspired Form for Therapeutic Environments, Rounded Edges and Smooth Surfaces Enhance Safety
- Includes Arms
- No Arms
- Includes Mounting Hardware
- No Mounting Hardware
- Leg Material
- Polyethylene
- Model Name
- Summit Lounge Chair
- Modular Component Type
- Dependent
- Seat Material
- Polyethylene
- Leg Color
- Midnight Blue
- Assembly
- Assembled
- Flammability Standards
- CAL 133, UL 94 HB
- Weight Capacity
- 1,000 lb
Dimensions
- Overall Height
- 35 in
- Seat Height
- 26 in
- Seat Width
- 59 in
- Seat Depth
- 28 in
- Overall Depth
- 59 in
- Overall Width
- 29 in
- Fits Chest Size
- Inherently Antimicrobial and Easy to Clean, One Piece Molded Frame with no Metal or Wood Components, Residential-Inspired Form for Therapeutic Environments, Rounded Edges and Smooth Surfaces Enhance Safety
Description
Lounge Chair, Leg Color Midnight Blue, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO, Features Inherently Antimicrobial and Easy to Clean, One Piece Molded Frame with no Metal or Wood Components, Residential-Inspired Form for Therapeutic Environments, Rounded Edges and Smooth Surfaces Enhance Safety
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.