Shop CORTECH
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Accent Chair
- Mfr # 310BYS
- Zoro # G523435508
product price:Â
$
491.99
/ea
Key Features
Weight Capacity
1,000 lb
Accepts Ballast
Ballast Accepted
Seat Height
19 in
Standards
GreenGuard Gold Certified, ISO 22196
Seat Depth
29 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 310BYS
- Zoro #
- G523435508
- UPC #
- -
- Country of Origin
- United States
- Weight Capacity
- 1,000 lb
- Accepts Ballast
- Ballast Accepted
- Standards
- GreenGuard Gold Certified, ISO 22196
- Flammability Standards
- UL 94 HB
- Includes Mounting Hardware
- No Mounting Hardware
- Modular Component Type
- Standalone
- Model Name
- Summit Accent Chair
- Includes Arms
- No Arms
- Leg Color
- Burgundy
- Item
- Accent Chair
- Assembly
- Assembled
- Features
- Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, Sound Dampening
- Leg Material
- Polyethylene
- Seat Material
- Polyethylene
Dimensions
- Seat Height
- 19 in
- Seat Depth
- 29 in
- Seat Width
- 27 in
- Overall Height
- 29 in
- Overall Width
- 27 in
- Overall Depth
- 29 in
- Fits Chest Size
- Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, Sound Dampening
Description
Accent Chair, Leg Color Burgundy, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO 22196, Features Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, Sound Dampening
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.