Shop CORTECH
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Accent Chair
- Mfr # 310GYS
- Zoro # G223431862
product price:Â
$
491.99
/ea
Key Features
Includes Arms
No Arms
Seat Depth
29 in
Model Name
Summit Accent Chair
Seat Height
19 in
Flammability Standards
UL 94 HB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 310GYS
- Zoro #
- G223431862
- UPC #
- -
- Country of Origin
- United States
- Includes Arms
- No Arms
- Model Name
- Summit Accent Chair
- Flammability Standards
- UL 94 HB
- Accepts Ballast
- Ballast Accepted
- Assembly
- Assembled
- Includes Mounting Hardware
- No Mounting Hardware
- Weight Capacity
- 1,000 lb
- Item
- Accent Chair
- Standards
- GreenGuard Gold Certified, ISO 22196
- Features
- Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, Sound Dampening
- Leg Color
- Gray
- Seat Material
- Polyethylene
- Modular Component Type
- Standalone
- Leg Material
- Polyethylene
Dimensions
- Seat Depth
- 29 in
- Seat Height
- 19 in
- Overall Depth
- 29 in
- Overall Width
- 27 in
- Overall Height
- 29 in
- Seat Width
- 27 in
- Fits Chest Size
- Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, Sound Dampening
Description
Accent Chair, Leg Color Gray, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO 22196, Features Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, Sound Dampening
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.