Chair
- Mfr # 20TDG
- Zoro # G423431648
product price:Â
$
2,054.99
/ea
Key Features
Flammability Standards
UL 94HB
Weight Capacity
2,000 lb
Overall Width
55 in
Seat Material
Polyethylene
Seat Color
Tide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20TDG
- Zoro #
- G423431648
- UPC #
- -
- Country of Origin
- United States
- Flammability Standards
- UL 94HB
- Weight Capacity
- 2,000 lb
- Seat Material
- Polyethylene
- Seat Color
- Tide
- Model Name
- Structured Seating
- Includes Arms
- No Arms
- Item
- Chair
- Standards
- GreenGuard Gold Certified, ISO
Dimensions
- Overall Width
- 55 in
- Seat Width
- 19 1/2 in
- Seat Depth
- 30 in
- Overall Height
- 36 in
- Seat Height
- 36 in
- Overall Depth
- 30 in
Description
Chair, Weight Capacity 2,000 lb, Standards GreenGuard Gold Certified, ISO
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.