Shop CORTECH
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Accent Chair
- Mfr # 310IGS
- Zoro # G623434999
product price:
$
491.99
/ea
Key Features
Leg Material
Polyethylene
Standards
GreenGuard Gold Certified, ISO 22196
Overall Width
27 in
Includes Mounting Hardware
No Mounting Hardware
Overall Height
29 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 310IGS
- Zoro #
- G623434999
- UPC #
- -
- Country of Origin
- United States
- Leg Material
- Polyethylene
- Standards
- GreenGuard Gold Certified, ISO 22196
- Includes Mounting Hardware
- No Mounting Hardware
- Flammability Standards
- UL 94 HB
- Features
- Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, Sound Dampening
- Modular Component Type
- Standalone
- Accepts Ballast
- Ballast Accepted
- Model Name
- Summit Accent Chair
- Weight Capacity
- 1,000 lb
- Leg Color
- Indigo
- Assembly
- Assembled
- Includes Arms
- No Arms
- Item
- Accent Chair
- Seat Material
- Polyethylene
Dimensions
- Overall Width
- 27 in
- Overall Height
- 29 in
- Overall Depth
- 29 in
- Seat Depth
- 29 in
- Seat Height
- 19 in
- Seat Width
- 27 in
- Fits Chest Size
- Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, Sound Dampening
Description
Accent Chair, Leg Color Indigo, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO 22196, Features Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, Sound Dampening
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.