Shop CORTECH
See all product information
Create Account
Crew Chair
- Mfr # 7484CL
- Zoro # G923434675
product price:Â
$
485.99
/ea
Free Shipping & Returns
Key Features
Accepts Ballast
Ballast Accepted
Seat Depth
26 in
Weight Capacity
1,000 lb
Overall Depth
26 in
Standards
GreenGuard Gold Certified, ISO 22196
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7484CL
- Zoro #
- G923434675
- UPC #
- 819085015249
- Country of Origin
- United States
- Accepts Ballast
- Ballast Accepted
- Weight Capacity
- 1,000 lb
- Standards
- GreenGuard Gold Certified, ISO 22196
- Assembly
- Assembled
- Features
- Can be Factory Weighted or Filled on Site using Approved Material, Integrated Arms for Comfort and Mobility Support, Loose Sand Should not be used, One Piece Molded Design with no Metal or Wood Components, Pilot Holes Allow Secure Placement if Bolting is Required
- Modular Component Type
- Dependent
- Leg Color
- Claylight
- Seat Material
- Polyethylene
- Item
- Crew Chair
- Includes Mounting Hardware
- No Mounting Hardware
- Product Type
- Arm Chair
- Model Name
- Crew Arm Chair
- Leg Material
- Polyethylene
- Flammability Standards
- CAL 133, UL 94 HB
- Includes Arms
- Arms Included
- Seat Color
- Claylight
Dimensions
- Seat Depth
- 26 in
- Overall Depth
- 26 in
- Overall Width
- 32 in
- Overall Height
- 25 in
- Seat Width
- 22 in
- Seat Height
- 19 in
- Fits Chest Size
- Can be Factory Weighted or Filled on Site using Approved Material, Integrated Arms for Comfort and Mobility Support, Loose Sand Should not be used, One Piece Molded Design with no Metal or Wood Components, Pilot Holes Allow Secure Placement if Bolting is Required
Description
Crew Chair, Leg Color Claylight, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO 22196, Features Can be Factory Weighted or Filled on Site using Approved Material, Integrated Arms for Comfort and Mobility Support, Loose Sand Should not be used, One Piece Molded Design with no Metal or Wood Components, Pilot Holes Allow Secure Placement if Bolting is Required
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.