Shop CORTECH
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Accent Chair
- Mfr # 310MBS
- Zoro # G623436191
product price:Â
$
491.99
/ea
Key Features
Leg Color
Midnight Blue
Accepts Ballast
Ballast Accepted
Overall Width
27 in
Model Name
Summit Accent Chair
Assembly
Assembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 310MBS
- Zoro #
- G623436191
- UPC #
- -
- Country of Origin
- United States
- Leg Color
- Midnight Blue
- Accepts Ballast
- Ballast Accepted
- Item
- Accent Chair
- Model Name
- Summit Accent Chair
- Assembly
- Assembled
- Modular Component Type
- Standalone
- Flammability Standards
- UL 94 HB
- Includes Mounting Hardware
- No Mounting Hardware
- Leg Material
- Polyethylene
- Includes Arms
- No Arms
- Weight Capacity
- 1,000 lb
- Standards
- GreenGuard Gold Certified, ISO 22196
- Features
- Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, Sound Dampening
- Seat Material
- Polyethylene
Dimensions
- Overall Width
- 27 in
- Seat Depth
- 29 in
- Seat Width
- 27 in
- Overall Height
- 29 in
- Seat Height
- 19 in
- Overall Depth
- 29 in
- Fits Chest Size
- Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, Sound Dampening
Description
Accent Chair, Leg Color Midnight Blue, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO 22196, Features Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, Sound Dampening
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.