Shop CORTECH
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Lounge Chair
- Mfr # 321SES
- Zoro # G123437285
product price:Â
$
1,198.99
/ea
Key Features
Model Name
Summit Veldura Lounge Chair
Flammability Standards
UL 94 HB
Overall Depth
59 in
Overall Height
35 in
Assembly
Assembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 321SES
- Zoro #
- G123437285
- UPC #
- -
- Country of Origin
- United States
- Model Name
- Summit Veldura Lounge Chair
- Flammability Standards
- UL 94 HB
- Assembly
- Assembled
- Leg Color
- Seagrass
- Includes Mounting Hardware
- No Mounting Hardware
- Standards
- GreenGuard Gold Certified, ISO 22196
- Leg Material
- Polyethylene
- Seat Material
- Polyethylene
- Weight Capacity
- 1,000 lb
- Features
- Constructed of High Impact "No Break" Polyethylene, Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, No Steel or Wood Components, Sound Dampening
- Includes Arms
- No Arms
- Seat Color
- Seagrass
- Accepts Ballast
- Ballast Accepted
- Item
- Lounge Chair
Dimensions
- Overall Depth
- 59 in
- Overall Height
- 35 in
- Seat Width
- 59 in
- Overall Width
- 29 in
- Seat Depth
- 28 in
- Seat Height
- 26 in
- Fits Chest Size
- Constructed of High Impact "No Break" Polyethylene, Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, No Steel or Wood Components, Sound Dampening
Description
Lounge Chair, Leg Color Seagrass, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO 22196, Features Constructed of High Impact In.No Break In. Polyethylene, Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, No Steel or Wood Components, Sound Dampening
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.