Shop CORTECH
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Accent Chair
- Mfr # 310OCS
- Zoro # G623436726
product price:Â
$
491.99
/ea
Key Features
Weight Capacity
1,000 lb
Seat Color
Overcast
Seat Width
27 in
Assembly
Assembled
Overall Width
27 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 310OCS
- Zoro #
- G623436726
- UPC #
- -
- Country of Origin
- United States
- Weight Capacity
- 1,000 lb
- Seat Color
- Overcast
- Assembly
- Assembled
- Seat Material
- Polyethylene
- Includes Arms
- No Arms
- Item
- Accent Chair
- Standards
- GreenGuard Gold Certified, ISO 22196
- Accepts Ballast
- Ballast Accepted
- Leg Material
- Polyethylene
- Modular Component Type
- Standalone
- Includes Mounting Hardware
- No Mounting Hardware
- Model Name
- Summit Accent Chair
- Flammability Standards
- UL 94 HB
- Leg Color
- Overcast
- Features
- Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, Sound Dampening
Dimensions
- Seat Width
- 27 in
- Overall Width
- 27 in
- Overall Height
- 29 in
- Seat Height
- 19 in
- Overall Depth
- 29 in
- Seat Depth
- 29 in
- Fits Chest Size
- Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, Sound Dampening
Description
Accent Chair, Leg Color Overcast, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO 22196, Features Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, Sound Dampening
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.