Shop CORTECH
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Accent Chair
- Mfr # 311SDS
- Zoro # G523430589
product price:Â
$
686.99
/ea
Key Features
Overall Width
27 in
Seat Width
27 in
Features
Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Sound Dampening
Leg Color
Sand
Includes Mounting Hardware
No Mounting Hardware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 311SDS
- Zoro #
- G523430589
- UPC #
- -
- Country of Origin
- United States
- Features
- Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Sound Dampening
- Item
- Accent Chair
- Leg Color
- Sand
- Includes Mounting Hardware
- No Mounting Hardware
- Leg Material
- Polyethylene
- Modular Component Type
- Standalone
- Assembly
- Assembled
- Flammability Standards
- UL 94 HB
- Standards
- GreenGuard Gold Certified, ISO 22196
- Model Name
- Summit Veldura Accent Chair
- Accepts Ballast
- Ballast Accepted
- Seat Material
- Polyethylene
- Includes Arms
- No Arms
- Weight Capacity
- 1,000 lb
Dimensions
- Overall Width
- 27 in
- Seat Width
- 27 in
- Overall Height
- 29 in
- Seat Depth
- 29 in
- Seat Height
- 19 in
- Overall Depth
- 29 in
- Fits Chest Size
- Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Sound Dampening
Description
Accent Chair, Leg Color Sand, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO 22196, Features Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Sound Dampening
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.