Accent Chair
- Mfr # 310SE
- Zoro # G423436759
product price:Â
$
381.99
/ea
Key Features
Assembly
Assembled
Includes Arms
No Arms
Seat Color
Seagrass
Overall Depth
29 in
Flammability Standards
UL 94 HB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 310SE
- Zoro #
- G423436759
- UPC #
- -
- Country of Origin
- United States
- Assembly
- Assembled
- Includes Arms
- No Arms
- Seat Color
- Seagrass
- Flammability Standards
- UL 94 HB
- Model Name
- Summit Accent Chair
- Standards
- GreenGuard Gold Certified, ISO 22196
- Modular Component Type
- Standalone
- Accepts Ballast
- Ballast Accepted
- Leg Material
- Polyethylene
- Weight Capacity
- 1,000 lb
- Seat Material
- Polyethylene
- Features
- Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, Sound Dampening
- Leg Color
- Seagrass
- Item
- Accent Chair
- Includes Mounting Hardware
- No Mounting Hardware
Dimensions
- Overall Depth
- 29 in
- Overall Width
- 27 in
- Seat Depth
- 29 in
- Seat Width
- 27 in
- Overall Height
- 29 in
- Seat Height
- 19 in
- Fits Chest Size
- Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, Sound Dampening
Description
Accent Chair, Leg Color Seagrass, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO 22196, Features Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, Sound Dampening
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.