Shop CORTECH
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Lounge Chair
- Mfr # 321OC
- Zoro # G223434689
product price:Â
$
1,088.99
/ea
Key Features
Seat Depth
28 in
Seat Color
Overcast
Standards
GreenGuard Gold Certified, ISO 22196
Seat Width
59 in
Leg Material
Polyethylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 321OC
- Zoro #
- G223434689
- UPC #
- -
- Country of Origin
- United States
- Seat Color
- Overcast
- Standards
- GreenGuard Gold Certified, ISO 22196
- Leg Material
- Polyethylene
- Features
- Constructed of High Impact "No Break" Polyethylene, Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, No Steel or Wood Components, Sound Dampening
- Flammability Standards
- UL 94 HB
- Seat Material
- Polyethylene
- Item
- Lounge Chair
- Includes Arms
- No Arms
- Assembly
- Assembled
- Includes Mounting Hardware
- No Mounting Hardware
- Weight Capacity
- 1,000 lb
- Accepts Ballast
- Ballast Accepted
- Model Name
- Summit Veldura Lounge Chair
- Leg Color
- Overcast
Dimensions
- Seat Depth
- 28 in
- Seat Width
- 59 in
- Overall Height
- 35 in
- Overall Width
- 29 in
- Seat Height
- 26 in
- Overall Depth
- 59 in
- Fits Chest Size
- Constructed of High Impact "No Break" Polyethylene, Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, No Steel or Wood Components, Sound Dampening
Description
Lounge Chair, Leg Color Overcast, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO 22196, Features Constructed of High Impact In.No Break In. Polyethylene, Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, No Steel or Wood Components, Sound Dampening
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.