Shop CORTECH
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Accent Chair
- Mfr # 310SES
- Zoro # G523437649
product price:Â
$
491.99
/ea
Key Features
Seat Material
Polyethylene
Flammability Standards
UL 94 HB
Accepts Ballast
Ballast Accepted
Seat Depth
29 in
Includes Arms
No Arms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 310SES
- Zoro #
- G523437649
- UPC #
- -
- Country of Origin
- United States
- Seat Material
- Polyethylene
- Flammability Standards
- UL 94 HB
- Accepts Ballast
- Ballast Accepted
- Includes Arms
- No Arms
- Seat Color
- Seagrass
- Features
- Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, Sound Dampening
- Weight Capacity
- 1,000 lb
- Assembly
- Assembled
- Leg Material
- Polyethylene
- Modular Component Type
- Standalone
- Model Name
- Summit Accent Chair
- Includes Mounting Hardware
- No Mounting Hardware
- Item
- Accent Chair
- Standards
- GreenGuard Gold Certified, ISO 22196
- Leg Color
- Seagrass
Dimensions
- Seat Depth
- 29 in
- Overall Depth
- 29 in
- Overall Width
- 27 in
- Seat Height
- 19 in
- Seat Width
- 27 in
- Overall Height
- 29 in
- Fits Chest Size
- Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, Sound Dampening
Description
Accent Chair, Leg Color Seagrass, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO 22196, Features Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, Sound Dampening
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.