Accent Chair
- Mfr # 311OCS
- Zoro # G823436953
product price:Â
$
686.99
/ea
Key Features
Modular Component Type
Standalone
Includes Mounting Hardware
No Mounting Hardware
Flammability Standards
UL 94 HB
Overall Height
29 in
Standards
GreenGuard Gold Certified, ISO 22196
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 311OCS
- Zoro #
- G823436953
- UPC #
- -
- Country of Origin
- United States
- Modular Component Type
- Standalone
- Includes Mounting Hardware
- No Mounting Hardware
- Flammability Standards
- UL 94 HB
- Standards
- GreenGuard Gold Certified, ISO 22196
- Seat Material
- Polyethylene
- Weight Capacity
- 1,000 lb
- Seat Color
- Overcast
- Leg Color
- Overcast
- Leg Material
- Polyethylene
- Accepts Ballast
- Ballast Accepted
- Includes Arms
- No Arms
- Assembly
- Assembled
- Features
- Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Sound Dampening
- Item
- Accent Chair
- Model Name
- Summit Veldura Accent Chair
Dimensions
- Overall Height
- 29 in
- Overall Depth
- 29 in
- Overall Width
- 27 in
- Seat Depth
- 29 in
- Seat Height
- 19 in
- Seat Width
- 27 in
- Fits Chest Size
- Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Sound Dampening
Description
Accent Chair, Leg Color Overcast, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO 22196, Features Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Sound Dampening
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.