Shop CORTECH
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Accent Chair
- Mfr # 310SG
- Zoro # G523434921
product price:Â
$
381.99
/ea
Key Features
Leg Material
Polyethylene
Standards
GreenGuard Gold Certified, ISO 22196
Seat Color
Stone Gray
Seat Depth
29 in
Leg Color
Stone Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 310SG
- Zoro #
- G523434921
- UPC #
- -
- Country of Origin
- United States
- Leg Material
- Polyethylene
- Standards
- GreenGuard Gold Certified, ISO 22196
- Seat Color
- Stone Gray
- Leg Color
- Stone Gray
- Seat Material
- Polyethylene
- Accepts Ballast
- Ballast Accepted
- Features
- Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, Sound Dampening
- Item
- Accent Chair
- Flammability Standards
- UL 94 HB
- Model Name
- Summit Accent Chair
- Includes Mounting Hardware
- No Mounting Hardware
- Weight Capacity
- 1,000 lb
- Includes Arms
- No Arms
- Assembly
- Assembled
- Modular Component Type
- Standalone
Dimensions
- Seat Depth
- 29 in
- Overall Height
- 29 in
- Seat Width
- 27 in
- Overall Width
- 27 in
- Seat Height
- 19 in
- Overall Depth
- 29 in
- Fits Chest Size
- Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, Sound Dampening
Description
Accent Chair, Leg Color Stone Gray, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO 22196, Features Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, Sound Dampening
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.