Shop CORTECH
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Accent Chair
- Mfr # 311SGS
- Zoro # G223436478
product price:Â
$
686.99
/ea
Key Features
Overall Height
29 in
Leg Color
Stone Gray
Overall Depth
29 in
Includes Arms
No Arms
Seat Width
27 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 311SGS
- Zoro #
- G223436478
- UPC #
- -
- Country of Origin
- United States
- Leg Color
- Stone Gray
- Includes Arms
- No Arms
- Item
- Accent Chair
- Model Name
- Summit Veldura Accent Chair
- Includes Mounting Hardware
- No Mounting Hardware
- Assembly
- Assembled
- Seat Material
- Polyethylene
- Standards
- GreenGuard Gold Certified, ISO 22196
- Accepts Ballast
- Ballast Accepted
- Features
- Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Sound Dampening
- Weight Capacity
- 1,000 lb
- Leg Material
- Polyethylene
- Modular Component Type
- Standalone
- Seat Color
- Stone Gray
- Flammability Standards
- UL 94 HB
Dimensions
- Overall Height
- 29 in
- Overall Depth
- 29 in
- Seat Width
- 27 in
- Seat Depth
- 29 in
- Overall Width
- 27 in
- Seat Height
- 19 in
- Fits Chest Size
- Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Sound Dampening
Description
Accent Chair, Leg Color Stone Gray, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO 22196, Features Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Sound Dampening
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.