Shop CORTECH
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Accent Chair
- Mfr # 310SGS
- Zoro # G323437504
product price:Â
$
491.99
/ea
Key Features
Overall Height
29 in
Seat Depth
29 in
Overall Width
27 in
Weight Capacity
1,000 lb
Includes Mounting Hardware
No Mounting Hardware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 310SGS
- Zoro #
- G323437504
- UPC #
- -
- Country of Origin
- United States
- Item
- Accent Chair
- Weight Capacity
- 1,000 lb
- Includes Mounting Hardware
- No Mounting Hardware
- Assembly
- Assembled
- Seat Color
- Stone Gray
- Seat Material
- Polyethylene
- Leg Material
- Polyethylene
- Model Name
- Summit Accent Chair
- Flammability Standards
- UL 94 HB
- Modular Component Type
- Standalone
- Includes Arms
- No Arms
- Leg Color
- Stone Gray
- Accepts Ballast
- Ballast Accepted
- Standards
- GreenGuard Gold Certified, ISO 22196
- Features
- Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, Sound Dampening
Dimensions
- Overall Height
- 29 in
- Seat Depth
- 29 in
- Overall Width
- 27 in
- Overall Depth
- 29 in
- Seat Width
- 27 in
- Seat Height
- 19 in
- Fits Chest Size
- Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, Sound Dampening
Description
Accent Chair, Leg Color Stone Gray, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO 22196, Features Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, Sound Dampening
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.