Shop CORTECH
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Chair
- Mfr # 45CLG
- Zoro # G023436791
product price:Â
$
4,108.99
/ea
Key Features
Seat Depth
30 in
Overall Depth
30 in
Flammability Standards
UL 94HB
Seat Material
Polyethylene
Seat Height
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 45CLG
- Zoro #
- G023436791
- UPC #
- -
- Country of Origin
- United States
- Item
- Chair
- Flammability Standards
- UL 94HB
- Seat Material
- Polyethylene
- Seat Color
- Claylight
- Includes Arms
- Arms Included
- Standards
- GreenGuard Gold Certified, ISO
- Weight Capacity
- 2,000 lb
- Model Name
- Structured Seating
Dimensions
- Seat Depth
- 30 in
- Overall Depth
- 30 in
- Seat Height
- 36 in
- Overall Height
- 36 in
- Overall Width
- 100 in
- Seat Width
- 19 1/2 in
Description
Chair, Weight Capacity 2,000 lb, Standards GreenGuard Gold Certified, ISO
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.