Accent Chair
- Mfr # 311BGS
- Zoro # G823437561
product price:
$
686.99
/ea
Key Features
Seat Color
Blue/Gray
Seat Width
27 in
Accepts Ballast
Ballast Accepted
Overall Width
27 in
Assembly
Assembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 311BGS
- Zoro #
- G823437561
- UPC #
- -
- Country of Origin
- United States
- Seat Color
- Blue/Gray
- Accepts Ballast
- Ballast Accepted
- Assembly
- Assembled
- Standards
- GreenGuard Gold Certified, ISO 22196
- Weight Capacity
- 1,000 lb
- Features
- Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Sound Dampening
- Leg Material
- Polyethylene
- Leg Color
- Blue/Gray
- Modular Component Type
- Standalone
- Model Name
- Summit Veldura Accent Chair
- Seat Material
- Polyethylene
- Includes Mounting Hardware
- No Mounting Hardware
- Item
- Accent Chair
- Includes Arms
- No Arms
- Flammability Standards
- UL 94 HB
Dimensions
- Seat Width
- 27 in
- Overall Width
- 27 in
- Seat Depth
- 29 in
- Seat Height
- 19 in
- Overall Depth
- 29 in
- Overall Height
- 29 in
- Fits Chest Size
- Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Sound Dampening
Description
Accent Chair, Leg Color Blue/Gray, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO 22196, Features Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Sound Dampening
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.