Shop CORTECH
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Accent Chair
- Mfr # 311BNS
- Zoro # G723435919
product price:Â
$
686.99
/ea
Key Features
Modular Component Type
Standalone
Includes Arms
No Arms
Overall Width
27 in
Seat Width
27 in
Flammability Standards
UL 94 HB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 311BNS
- Zoro #
- G723435919
- UPC #
- -
- Country of Origin
- United States
- Modular Component Type
- Standalone
- Includes Arms
- No Arms
- Flammability Standards
- UL 94 HB
- Leg Material
- Polyethylene
- Item
- Accent Chair
- Assembly
- Assembled
- Model Name
- Summit Veldura Accent Chair
- Leg Color
- Brown
- Accepts Ballast
- Ballast Accepted
- Weight Capacity
- 1,000 lb
- Features
- Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Sound Dampening
- Seat Material
- Polyethylene
- Includes Mounting Hardware
- No Mounting Hardware
- Standards
- GreenGuard Gold Certified, ISO 22196
Dimensions
- Overall Width
- 27 in
- Seat Width
- 27 in
- Overall Depth
- 29 in
- Seat Depth
- 29 in
- Overall Height
- 29 in
- Seat Height
- 19 in
- Fits Chest Size
- Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Sound Dampening
Description
Accent Chair, Leg Color Brown, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO 22196, Features Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Sound Dampening
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.