Shop CORTECH
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Accent Chair
- Mfr # 311CVS
- Zoro # G823435246
product price:Â
$
686.99
/ea
Key Features
Features
Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Sound Dampening
Leg Color
Canvas
Standards
GreenGuard Gold Certified, ISO 22196
Includes Mounting Hardware
No Mounting Hardware
Overall Width
27 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 311CVS
- Zoro #
- G823435246
- UPC #
- -
- Country of Origin
- United States
- Features
- Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Sound Dampening
- Leg Color
- Canvas
- Standards
- GreenGuard Gold Certified, ISO 22196
- Includes Mounting Hardware
- No Mounting Hardware
- Seat Color
- Canvas
- Accepts Ballast
- Ballast Accepted
- Flammability Standards
- UL 94 HB
- Leg Material
- Polyethylene
- Seat Material
- Polyethylene
- Assembly
- Assembled
- Model Name
- Summit Veldura Accent Chair
- Weight Capacity
- 1,000 lb
- Includes Arms
- No Arms
- Item
- Accent Chair
- Modular Component Type
- Standalone
Dimensions
- Overall Width
- 27 in
- Seat Height
- 19 in
- Overall Height
- 29 in
- Seat Width
- 27 in
- Seat Depth
- 29 in
- Overall Depth
- 29 in
- Fits Chest Size
- Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Sound Dampening
Description
Accent Chair, Leg Color Canvas, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO 22196, Features Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Sound Dampening
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.