Shop CORTECH
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Accent Chair
- Mfr # 311SE
- Zoro # G123436172
product price:Â
$
576.99
/ea
Key Features
Seat Material
Polyethylene
Modular Component Type
Standalone
Flammability Standards
UL 94 HB
Overall Depth
29 in
Accepts Ballast
Ballast Accepted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 311SE
- Zoro #
- G123436172
- UPC #
- -
- Country of Origin
- United States
- Seat Material
- Polyethylene
- Modular Component Type
- Standalone
- Flammability Standards
- UL 94 HB
- Accepts Ballast
- Ballast Accepted
- Features
- Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Sound Dampening
- Leg Color
- Seagrass
- Includes Arms
- No Arms
- Item
- Accent Chair
- Seat Color
- Seagrass
- Includes Mounting Hardware
- No Mounting Hardware
- Assembly
- Assembled
- Model Name
- Summit Veldura Accent Chair
- Leg Material
- Polyethylene
- Weight Capacity
- 1,000 lb
- Standards
- GreenGuard Gold Certified, ISO 22196
Dimensions
- Overall Depth
- 29 in
- Seat Width
- 27 in
- Seat Height
- 19 in
- Overall Width
- 27 in
- Seat Depth
- 29 in
- Overall Height
- 29 in
- Fits Chest Size
- Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Sound Dampening
Description
Accent Chair, Leg Color Seagrass, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO 22196, Features Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Sound Dampening
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.