Shop CORTECH
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Accent Chair
- Mfr # 311MBS
- Zoro # G423434625
product price:Â
$
686.99
/ea
Key Features
Features
Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Sound Dampening
Includes Arms
No Arms
Assembly
Assembled
Weight Capacity
1,000 lb
Includes Mounting Hardware
No Mounting Hardware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 311MBS
- Zoro #
- G423434625
- UPC #
- -
- Country of Origin
- United States
- Features
- Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Sound Dampening
- Includes Arms
- No Arms
- Assembly
- Assembled
- Weight Capacity
- 1,000 lb
- Includes Mounting Hardware
- No Mounting Hardware
- Flammability Standards
- UL 94 HB
- Leg Material
- Polyethylene
- Model Name
- Summit Veldura Accent Chair
- Standards
- GreenGuard Gold Certified, ISO 22196
- Seat Material
- Polyethylene
- Accepts Ballast
- Ballast Accepted
- Leg Color
- Midnight Blue
- Modular Component Type
- Standalone
- Item
- Accent Chair
Dimensions
- Overall Depth
- 29 in
- Seat Width
- 27 in
- Seat Height
- 19 in
- Seat Depth
- 29 in
- Overall Height
- 29 in
- Overall Width
- 27 in
- Fits Chest Size
- Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Sound Dampening
Description
Accent Chair, Leg Color Midnight Blue, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO 22196, Features Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Sound Dampening
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.