Shop CORTECH
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Chair
- Mfr # 272SES
- Zoro # G223437581
product price:Â
$
465.99
/ea
Key Features
Seat Height
19 in
Leg Color
Seagrass
Seat Color
Seagrass
Assembly
Assembled
Accepts Ballast
Ballast Accepted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 272SES
- Zoro #
- G223437581
- UPC #
- -
- Country of Origin
- United States
- Leg Color
- Seagrass
- Seat Color
- Seagrass
- Assembly
- Assembled
- Accepts Ballast
- Ballast Accepted
- Modular Component Type
- Standalone
- Features
- Leg Material
- Polyethylene
- Includes Mounting Hardware
- No Mounting Hardware
- Item
- Chair
- Weight Capacity
- 500 lb
- Includes Arms
- No Arms
- Model Name
- Sync Slim Chair
- Standards
- GreenGuard Gold Certified, ISO
- Flammability Standards
- CAL 133, UL 94 HB
- Seat Material
- Polyethylene
Dimensions
- Seat Height
- 19 in
- Overall Height
- 33 in
- Seat Depth
- 32 in
- Overall Width
- 25 in
- Seat Width
- 25 in
- Overall Depth
- 32 in
- Fits Chest Size
Description
Chair, Leg Color Seagrass, Weight Capacity 500 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.