Accent Chair
- Mfr # 311MSS
- Zoro # G423437282
product price:Â
$
686.99
/ea
Key Features
Accepts Ballast
Ballast Accepted
Overall Width
27 in
Model Name
Summit Veldura Accent Chair
Assembly
Assembled
Seat Depth
29 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 311MSS
- Zoro #
- G423437282
- UPC #
- -
- Country of Origin
- United States
- Accepts Ballast
- Ballast Accepted
- Model Name
- Summit Veldura Accent Chair
- Assembly
- Assembled
- Seat Material
- Polyethylene
- Standards
- GreenGuard Gold Certified, ISO 22196
- Item
- Accent Chair
- Features
- Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Sound Dampening
- Includes Arms
- No Arms
- Leg Material
- Polyethylene
- Leg Color
- Moss
- Modular Component Type
- Standalone
- Includes Mounting Hardware
- No Mounting Hardware
- Weight Capacity
- 1,000 lb
- Flammability Standards
- UL 94 HB
Dimensions
- Overall Width
- 27 in
- Seat Depth
- 29 in
- Seat Width
- 27 in
- Overall Depth
- 29 in
- Seat Height
- 19 in
- Overall Height
- 29 in
- Fits Chest Size
- Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Sound Dampening
Description
Accent Chair, Leg Color Moss, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO 22196, Features Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Sound Dampening
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.