Shop CORTECH
See all product information
Create Account
Chair
- Mfr # 274CLS
- Zoro # G023430393
product price:
$
465.99
/ea
Free Shipping & Returns
Key Features
Leg Color
Claylight
Includes Arms
No Arms
Features
Accepts Ballast
Ballast Accepted
Seat Color
Claylight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 274CLS
- Zoro #
- G023430393
- UPC #
- -
- Country of Origin
- United States
- Leg Color
- Claylight
- Includes Arms
- No Arms
- Features
- Accepts Ballast
- Ballast Accepted
- Seat Color
- Claylight
- Standards
- GreenGuard Gold Certified, ISO
- Weight Capacity
- 500 lb
- Model Name
- Sync Wedge
- Flammability Standards
- CAL 133, UL 94 HB
- Leg Material
- Polyethylene
- Modular Component Type
- Corner
- Seat Material
- Polyethylene
- Item
- Chair
- Assembly
- Assembled
- Includes Mounting Hardware
- No Mounting Hardware
Dimensions
- Overall Width
- 31 in
- Seat Height
- 19 in
- Overall Depth
- 32 in
- Seat Depth
- 32 in
- Overall Height
- 33 in
- Seat Width
- 31 in
- Fits Chest Size
Description
Chair, Leg Color Claylight, Weight Capacity 500 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.