Accent Chair
- Mfr # 311MS
- Zoro # G923435344
product price:Â
$
576.99
/ea
Key Features
Standards
GreenGuard Gold Certified, ISO 22196
Features
Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Sound Dampening
Flammability Standards
UL 94 HB
Leg Color
Moss
Includes Mounting Hardware
No Mounting Hardware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 311MS
- Zoro #
- G923435344
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Seat Depth
- 29 in
- Overall Width
- 27 in
- Overall Height
- 29 in
- Seat Width
- 27 in
- Overall Depth
- 29 in
- Seat Height
- 19 in
- Fits Chest Size
- Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Sound Dampening
Details
- Standards
- GreenGuard Gold Certified, ISO 22196
- Features
- Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Sound Dampening
- Flammability Standards
- UL 94 HB
- Leg Color
- Moss
- Includes Mounting Hardware
- No Mounting Hardware
- Leg Material
- Polyethylene
- Item
- Accent Chair
- Model Name
- Summit Veldura Accent Chair
- Modular Component Type
- Standalone
- Seat Material
- Polyethylene
- Includes Arms
- No Arms
- Accepts Ballast
- Ballast Accepted
- Weight Capacity
- 1,000 lb
- Assembly
- Assembled
Description
Accent Chair, Leg Color Moss, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO 22196, Features Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Sound Dampening
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.