Shop CORTECH
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Anchor Table
- Mfr # 3072ADPBCL
- Zoro # G923434026
product price:Â
$
3,876.99
/ea
Key Features
Frame Color
Black
Structural Material
Steel
Shape
Rectangle
Includes Game Top
No Game Top
Tabletop Color
Grey Nebula
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3072ADPBCL
- Zoro #
- G923434026
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 72 in
- Overall Depth
- 30 in
- Overall Height
- 31 in
Details
- Frame Color
- Black
- Structural Material
- Steel
- Shape
- Rectangle
- Item
- Anchor Table
- Includes Game Top
- No Game Top
- Tabletop Color
- Grey Nebula
- Model Name
- Anchor Table J Leg
- Accepts Ballast
- Ballast Not Accepted
- Tabletop Material
- High Pressure Laminate
- Number of Seals
- 6
- Seat Color
- Claylight
Description
Anchor Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.