Shop CORTECH
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Low Table
- Mfr # 343AQS
- Zoro # G323430628
product price:Â
$
1,314.99
/ea
Key Features
Frame Color
Aqua
Tabletop Color
Aqua
Accepts Ballast
Ballast Accepted
Overall Width
22 in
Assembly
Partially Assembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 343AQS
- Zoro #
- G323430628
- UPC #
- -
- Country of Origin
- United States
- Frame Color
- Aqua
- Tabletop Color
- Aqua
- Accepts Ballast
- Ballast Accepted
- Assembly
- Partially Assembled
- Model Name
- Summit Side Table
- Product Type
- Table
- Features
- Tabletop Material
- Laminate
- Standards
- ISO
- Structural Material
- Polyethylene
- Item
- Low Table
Dimensions
- Overall Width
- 22 in
- Tabletop Thickness
- 1 1/4 in
- Overall Depth
- 22 in
- Overall Height
- 18 in
- Fits Chest Size
Description
Low Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.