Anchor Table
- Mfr # 3072ADPBSEADA
- Zoro # G423434755
product price:Â
$
3,211.99
/ea
Key Features
Model Name
ADA Anchor Table J Leg
Overall Depth
30 in
Accepts Ballast
Ballast Not Accepted
Overall Height
31 in
Frame Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3072ADPBSEADA
- Zoro #
- G423434755
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Depth
- 30 in
- Overall Height
- 31 in
- Overall Width
- 72 in
Details
- Model Name
- ADA Anchor Table J Leg
- Item
- Anchor Table
- Accepts Ballast
- Ballast Not Accepted
- Frame Color
- Black
- Tabletop Color
- Grey Nebula
- Structural Material
- Steel
- Tabletop Material
- High Pressure Laminate
- Shape
- Rectangle
- Includes Game Top
- No Game Top
- Seat Color
- Seagrass
- Number of Seals
- 5
Description
Anchor Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.