Shop CORTECH
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Mid Table
- Mfr # 353TDS
- Zoro # G323437436
product price:Â
$
1,336.99
/ea
Key Features
Frame Color
Tide
Tabletop Color
Tide
Accepts Ballast
Ballast Accepted
Tabletop Thickness
1 1/4 in
Assembly
Partially Assembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 353TDS
- Zoro #
- G323437436
- UPC #
- -
- Country of Origin
- United States
- Frame Color
- Tide
- Tabletop Color
- Tide
- Accepts Ballast
- Ballast Accepted
- Assembly
- Partially Assembled
- Structural Material
- Polyethylene
- Tabletop Material
- Laminate
- Standards
- ISO
- Product Type
- Table
- Model Name
- Summit Mid Range Table
- Features
- Item
- Mid Table
Dimensions
- Tabletop Thickness
- 1 1/4 in
- Overall Depth
- 38 in
- Overall Width
- 39 in
- Overall Height
- 25 in
- Fits Chest Size
Description
Mid Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.