Shop CORTECH
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Anchor Table
- Mfr # 3072UDPBCV
- Zoro # G423435004
product price:Â
$
3,188.99
/ea
Key Features
Accepts Ballast
Ballast Not Accepted
Overall Height
31 in
Shape
Rectangle
Tabletop Material
High Pressure Laminate
Model Name
Anchor Table U-Leg
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3072UDPBCV
- Zoro #
- G423435004
- UPC #
- -
- Country of Origin
- United States
- Accepts Ballast
- Ballast Not Accepted
- Shape
- Rectangle
- Tabletop Material
- High Pressure Laminate
- Model Name
- Anchor Table U-Leg
- Frame Color
- Black
- Structural Material
- Steel
- Tabletop Color
- Grey Nebula
- Item
- Anchor Table
- Includes Game Top
- No Game Top
- Number of Seals
- 6
- Seat Color
- Canvas
Dimensions
- Overall Height
- 31 in
- Overall Depth
- 30 in
Description
Anchor Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.