Shop CORTECH
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Anchor Table
- Mfr # 42SDUBBKADA
- Zoro # G823430319
product price:Â
$
1,743.99
/ea
Key Features
Assembly
Partially Assembled
Includes Game Top
No Game Top
ADA Compliant
ADA Compliant
Features
Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Accepts Ballast
Ballast Not Accepted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 42SDUBBKADA
- Zoro #
- G823430319
- UPC #
- -
- Country of Origin
- United States
- Assembly
- Partially Assembled
- Includes Game Top
- No Game Top
- ADA Compliant
- ADA Compliant
- Features
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
- Accepts Ballast
- Ballast Not Accepted
- Model Name
- Endurance(TM) Round Base Table
- Tabletop Color
- Grey Nebula
- Shape
- Square
- Frame Color
- Black
- Includes Mounting Hardware
- Mounting Hardware Included
- Structural Material
- Steel
- Product Type
- Table
- Flammability Standards
- CAL 133, UL 94 HB
- Standards
- ISO 22196
- Support Style
- Cylinder
- Item
- Anchor Table
- Tabletop Material
- High Pressure Laminate
- Number of Seals
- 3
Dimensions
- Overall Depth
- 42 in
- Overall Width
- 42 in
- Overall Height
- 31 in
- Fits Chest Size
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Description
Anchor Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.